Specifications
Dimensions
- Bore Diameter3.4375 in
Details
- Grease TypeNone
- Housing TypeInsert
- Locking DeviceSet Screw
- Manufacturer Catalog Number080808
- Material080808
- Product TypeRoller Insert Bearings
- Seal TypeLabyrinth
- Sealing TypeLabyrinth
- Shaft AttachmentSetscrew
- Type Of BearingSpherical Roller
- UPC_NO782477081644
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)