Motion
INS-IP-307L MOD GREY

DODGE
INS-IP-307L MOD GREY

Roller Insert Bearing - Spherical Roller Bearing, 3.4375 in Bore Dia., Adapter Mount
Mi Item #08524806
MFR #INS-IP-307L MOD GREY
Price$2,378.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-307L MOD GREY

Roller Insert Bearing - Spherical Roller Bearing, 3.4375 in Bore Dia., Adapter Mount
Mi Item #08524806
MFR #INS-IP-307L MOD GREY

Mfr description
INS-IP-307L MOD GREY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,378.40/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in

Details

  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Adapter Mount
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    080889
  • Material
    080889
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782477104749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)