Motion
P2B-E-107R YT MOD

DODGE
P2B-E-107R YT MOD

Pillow Block Roller Bearing - 1-7/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08524832
MFR #P2B-E-107R YT MOD
Price$636.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-E-107R YT MOD

Pillow Block Roller Bearing - 1-7/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08524832
MFR #P2B-E-107R YT MOD

Mfr description
P2B-E-107R MOD BEARINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$636.32/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    3.0000 in
  • Take Up Frame Size
    CP-308,TS-300

Details

  • Dynamic Load Capacity
    5500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Material
    Cast Iron
  • Max Rpm
    3820 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    26000 lbf
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)