Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SD-515 MOD

Four-Bolt Round Roller Bearing Unit - 5-15/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #08524836
MFR #F4B-SD-515 MOD

Mfr description
F4B-SD-515 MOD BEARINGS
  • Quality Duplex Tapered Roller Bearing
  • Tapered Adapter Sleeve Mounting
  • Effective Piston Ring Seals
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bolt Hole Diameter
    1.2500 in
  • Bolt Size
    1.2500 in
  • Bore Diameter  
    5-15/16 in
  • Bore Length
    12.0000 in
  • Weight
    560.00 lbs

Details

  • Bearing Type
    Special Duty Pillow Block
  • Country of Origin
    US
  • Description
    F4B-SD-515 MOD BEARINGS
  • Dynamic Load Capacity
    62000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The F4B-SD-515 MOD is a tapered roller bearing unit, 4-bolt flange type with a 5-15/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, and piston ring seal in the F4B-SD series. The unit weighs 560.000 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    081115
  • Material
    081115
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Labyrinth
  • Series
    F4B-SD
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782477120145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)