Motion
WSTU-E-203R MOD

DODGE
WSTU-E-203R MOD

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 2-3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #08524844
MFR #WSTU-E-203R MOD
Price$2,419.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-E-203R MOD

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 2-3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #08524844
MFR #WSTU-E-203R MOD

Mfr description
WSTU-E-203R MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,419.73/each

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Bore Length
    3.75 in
  • Inner Ring Width
    3.7500 in, 95.25 mm
  • Length Through Bore
    3.7500 in, 95.25 mm
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Size Code
    203
  • Take Up Frame Size
    CP-408
  • Weight
    15.4 lbs

Details

  • Bearing Material
    Steel
  • Bearing Series
    Type E
  • Compatible Frame Number
    CP-408
  • Country of Origin
    US
  • Dynamic Load Capacity
    43814.983 N, 9850 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    081138
  • Material
    081138
  • Max Rpm
    2730 rpm
  • Maximum Speed
    2730 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    9850 lbf
  • Radial Static Load Capacity
    48200 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    214404.282 N, 48200 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782477123412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)