Motion
INS-IP-307L-DRY

DODGE
INS-IP-307L-DRY

Roller Insert Bearing - 3.4375 in Bore Dia., 6.3000 in OD, 4.1700 in Overall Width
Mi Item #08524845
MFR #INS-IP-307L-DRY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-IP-307L-DRY

Roller Insert Bearing - 3.4375 in Bore Dia., 6.3000 in OD, 4.1700 in Overall Width
Mi Item #08524845
MFR #INS-IP-307L-DRY

Mfr description
INS-IP-307L-DRY BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Outside Diameter  
    6.3000 in
  • Overall Width
    4.1700 in

Details

  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)