Overview
Mfr description
F4B-E-315R-DRY BEARINGS
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingTapered Roller
- Seal TypeXTS Triple-Lip Contact Seal
- SeriesF4B-E
- Manufacturer Catalog Number081334
- Weight73.750 lbs
- Housing Type4-Bolt Flange
- Long DescriptionThe F4B-E-315R-DRY is a tapered roller bearing unit, 4-bolt flange type with a 3-15/16 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, set screw locking device, and XTS triple-lip contact seal in the F4B-E series. The unit weighs 73.750 lbs.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data