Motion
SCHB-SCED-50M MOD

DODGE
SCHB-SCED-50M MOD

SCHB-SCED-50M MOD
MI ITEM #08524901
MFR #SCHB-SCED-50M MOD
Price$533.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-SCED-50M MOD

SCHB-SCED-50M MOD
MI ITEM #08524901
MFR #SCHB-SCED-50M MOD

Mfr description
SCHB-SCED-50M MOD BEARING 081345
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.84/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Shaft Diameter
    50 mm

Details

  • Bearing Series
    210 Series
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Mobilith SHC PM 220
  • Housing Material
    Stainless Steel
  • Housing Type
    Screw Conveyor Hanger
  • Locking Device
    Set Screw
  • Maximum Speed
    3000 rpm
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)