Motion
SCHB-SCMED-75M MOD

DODGE
SCHB-SCMED-75M MOD

SCHB-SCMED-75M MOD
Mi Item #08524919
MFR #SCHB-SCMED-75M MOD
Price$1,223.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-SCMED-75M MOD

SCHB-SCMED-75M MOD
Mi Item #08524919
MFR #SCHB-SCMED-75M MOD

Mfr description
SCHB-SCMED-75M MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,223.72/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Bore Length
    2.3800 in
  • Shaft Diameter
    75 mm

Details

  • Bearing Series
    216 Series
  • Dynamic Load Capacity
    17407 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Nickel Plated
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Upc Number
    782477141379
  • Maximum Speed
    1500 rpm
  • Radial Dynamic Load Capacity
    17407 lbf
  • Radial Static Load Capacity
    13102 lbf
  • Relubricatable
    Yes
  • Seal Type
    Quadruple-Lip Contact
  • Sealing Type
    Quadruple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    13102 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782477141379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)