Motion
F4B-SD-600-HT MOD

DODGE
F4B-SD-600-HT MOD

Four-Bolt Flange Roller Bearing Unit - 6 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08524939
MFR #F4B-SD-600-HT MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SD-600-HT MOD

Four-Bolt Flange Roller Bearing Unit - 6 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #08524939
MFR #F4B-SD-600-HT MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Adapter Mounted
  • Long Description
    The F4B-SD-600-HT MOD is a tapered roller bearing unit, 4-bolt flange type with a 6 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, and piston ring seal in the F4B-SD series. It is suitable for high temperature applications.
  • Manufacturer Catalog Number
    081460
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Piston Ring Seal
  • Series
    F4B-SD
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
F4B-SD-600-HT MOD BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought