Motion
TS-400X24-TUFR

DODGE
TS-400X24-TUFR

Pillow Block Take-Up Frame - TS Series, Telescoping Type, 24.0000 in Travel, 32.0000 in Bolt Center, 41.7500 in Length, Carbon Steel Material, 7.5000 in Base Width
Mi Item #08525039
MFR #TS-400X24-TUFR
Price$2,811.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-400X24-TUFR

Pillow Block Take-Up Frame - TS Series, Telescoping Type, 24.0000 in Travel, 32.0000 in Bolt Center, 41.7500 in Length, Carbon Steel Material, 7.5000 in Base Width
Mi Item #08525039
MFR #TS-400X24-TUFR

Mfr description
TS-400X24-TUFR BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,811.07/each

Specifications

Dimensions

  • Base Width  
    7.5000 in
  • Bolt Center To Center Length
    32.0000 in
  • Overall Length  
    41.7500 in
  • Take Up Frame Size
    TS-400
  • Travel  
    24.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Telescoping
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    TS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)