Motion
TS-400X36-TUFR

DODGE
TS-400X36-TUFR

Pillow Block Take-Up Frame - Telescoping Type, 36.0000 in Travel, 44.0000 in Bolt Center, 53.7500 in Length, 7.5000 in Base Width
Mi Item #08525040
MFR #TS-400X36-TUFR
Price$3,432.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-400X36-TUFR

Pillow Block Take-Up Frame - Telescoping Type, 36.0000 in Travel, 44.0000 in Bolt Center, 53.7500 in Length, 7.5000 in Base Width
Mi Item #08525040
MFR #TS-400X36-TUFR

Mfr description
TS-400X36-TUFR BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,432.64/each

Specifications

Dimensions

  • Base Width  
    7.5000 in
  • Bolt Center To Center Length
    44.0000 in
  • Overall Length  
    53.7500 in
  • Travel  
    36.0000 in

Details

  • Frame Type
    Telescoping
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)