Motion
TS-500X24-TUFR (BLANK PLATE) BEARINGS

DODGE
TS-500X24-TUFR (BLANK PLATE) BEARINGS

Pillow Block Take-Up Frame - Telescoping Type, 24.0000 in Travel, 37.0000 in Bolt Center, 49.8800 in Length, 11.5000 in Base Width
MI ITEM #08525043
MFR #TS-500X24-TUFR (BLANK PLATE) BEARINGS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TS-500X24-TUFR (BLANK PLATE) BEARINGS

Pillow Block Take-Up Frame - Telescoping Type, 24.0000 in Travel, 37.0000 in Bolt Center, 49.8800 in Length, 11.5000 in Base Width
MI ITEM #08525043
MFR #TS-500X24-TUFR (BLANK PLATE) BEARINGS

Mfr description
TS-500X24-TUFR (BLANK PLATE) BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    11.5000 in
  • Bolt Center To Center Length
    37.0000 in
  • Overall Length  
    49.8800 in
  • Travel  
    24.0000 in

Details

  • Frame Type
    Telescoping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)