Motion
092597-TDNC

DODGE
092597-TDNC

RHB / MSM 48 TTB KIT 1.2500 TDNC GEAR
MI ITEM #08525110
MFR #092597-TDNC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
092597-TDNC

RHB / MSM 48 TTB KIT 1.2500 TDNC GEAR
MI ITEM #08525110
MFR #092597-TDNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RHB / MSM 48 TTB KIT 1.2500 TDNC GEAR

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.360 hp
  • Output Bore Type
    Left,Right
  • Suitable For Washdown Environment
    Yes
  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Size
    13
  • Center Distance
    1.3300 in
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    50 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought