Motion
092873-TDNC

DODGE
092873-TDNC

RHB /MSM 108 TTB KIT 2.4375-TDNC GEAR
Mi Item #08525123
MFR #092873-TDNC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
092873-TDNC

RHB /MSM 108 TTB KIT 2.4375-TDNC GEAR
Mi Item #08525123
MFR #092873-TDNC

Mfr description
RHB /MSM 108 TTB KIT 2.4375-TDNC GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    13
  • Center Distance
    1.3300 in
  • Nominal Ratio
    50 : 1

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    0.360 hp
  • Output Bore Type
    Left
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)