Motion
R3VX400-4

DODGE
R3VX400-4

Industrial V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 40 in Nominal Outside Length, Cogged
MI ITEM #08525652
MFR #R3VX400-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R3VX400-4

Industrial V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 40 in Nominal Outside Length, Cogged
MI ITEM #08525652
MFR #R3VX400-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R3VX400-4 BELT DRIVE COMPONENTS

Specifications

  • Section
    3VX
  • Number Of Strands
    4
  • Nominal Outside Length
    40 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Banded
  • Top Width Per Strand
    3/8 in
  • Color
    Black
  • Manufacturer Catalog Number
    108234
  • Product Type
    Industrial V-Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text