Motion
5VX960

DODGE
5VX960

V-Belt - 5V Section, 1 Strand, 96 in Nominal Outside Length, Cogged
MI ITEM #08525789
MFR #5VX960
Your Price$99.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5VX960

V-Belt - 5V Section, 1 Strand, 96 in Nominal Outside Length, Cogged
MI ITEM #08525789
MFR #5VX960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$99.30/each(List $124.13)

Overview

Mfr description
5VX960 BELT DRIVE COMPONENTS

Specifications

  • Belt Category
    Narrow
  • Section
    5V
  • Number Of Strands
    1
  • Nominal Outside Length
    96 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.5313 in
  • Material
    Synthetic Rubber - Neoprene
  • Operating Temperature Range
    -30 to 180 °F
  • Standards Met
    RMA
  • Weight
    1.11 lbs
  • Belt Type
    V-Belt
  • Belt Height
    0.5313 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought