Motion
5VX1230

DODGE
5VX1230

V-Belt - 5V Section, 1 Strand, 123 in Nominal Outside Length, Cogged
Mi Item #08525792
MFR #5VX1230
Price$139.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5VX1230

V-Belt - 5V Section, 1 Strand, 123 in Nominal Outside Length, Cogged
Mi Item #08525792
MFR #5VX1230

Mfr description
5VX1230 BELT DRIVE COMPONENTS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.45/each

Specifications

Dimensions

  • Belt Height
    0.5313 in
  • Nominal Outside Length
    123 in
  • Overall Height
    0.5313 in
  • Weight
    1.42 lbs

Details

  • Belt Category
    Narrow
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Neoprene
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    5V
  • Standards Met
    RMA
  • Static Conductive
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)