Motion
5040 X 4-3/16-KW  BUSHING

DODGE
5040 X 4-3/16-KW BUSHING

Taper Lock Bushing - 5040 Series, 4-3/16 in Bore, 1 x 1 in Keyway, Cast Iron Material
Mi Item #08525947
MFR #5040 X 4-3/16-KW BUSHING
Price$816.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5040 X 4-3/16-KW BUSHING

Taper Lock Bushing - 5040 Series, 4-3/16 in Bore, 1 x 1 in Keyway, Cast Iron Material
Mi Item #08525947
MFR #5040 X 4-3/16-KW BUSHING

Mfr description
5040 X 4-3/16-KW BUSHING DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$816.59/each

Specifications

Dimensions

  • Bore Diameter  
    4-3/16 in
  • Bushing Size
    5040
  • Keyway Size
    1 x 1 in
  • Length Through Bore  
    4.0000 in
  • Weight
    27.2 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)