1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
5040 X 4-3/8-KW BUSHING
Taper Lock Bushing - 5040 Series, 4-3/8 in Bore
MI ITEM #
08525949
MFR #
5040 X 4-3/8-KW BUSHING
Your Price
$710.07
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 5040 X 4-3/8-KW BUSHING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
5040 X 4-3/8-KW BUSHING
Taper Lock Bushing - 5040 Series, 4-3/8 in Bore
MI ITEM #
08525949
MFR #
5040 X 4-3/8-KW BUSHING
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$710.07
/each
(List
$816.59
)
Qty
Add to Cart
Overview
Mfr description
5040 X 4-3/8-KW BUSHING DRIVE COMPONENTS
Specifications
Bushing Size
5040
Bore Type
Finished Bore
Bore Diameter
4-3/8 in
Length Through Bore
4.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought