Motion
NX150MM

DODGE
NX150MM

Quick Disconnect Bushing - N Bushing, 150 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB
Mi Item #08525957
MFR #NX150MM
Price$1,514.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NX150MM

Quick Disconnect Bushing - N Bushing, 150 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB
Mi Item #08525957
MFR #NX150MM

Mfr description
NX150MM DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,514.82/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Length Through Bore  
    8.1250 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)