Motion
SDSX20MM

DODGE
SDSX20MM

Quick Disconnect Bushing - SDS Bushing, 20 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #08525960
MFR #SDSX20MM
Price$47.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDSX20MM

Quick Disconnect Bushing - SDS Bushing, 20 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #08525960
MFR #SDSX20MM

Mfr description
SDSX20MM DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.34/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.3125 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)