Specifications
Dimensions
- Bore Diameter8-1/2 in
- Bushing SizeS
- Flange Outside Diameter17.7500 in
- Length Through Bore15.7500 in
Details
- Bore TypeFinished Bore
- Product TypeQD Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)