1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
10085 X 8-1/4 KW
Taper Lock Bushing - 10085 Series, 8-1/4 in Bore
MI ITEM #
08525969
MFR #
10085 X 8-1/4 KW
List Price
$5,820.03
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 10085 X 8-1/4 KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
10085 X 8-1/4 KW
Taper Lock Bushing - 10085 Series, 8-1/4 in Bore
MI ITEM #
08525969
MFR #
10085 X 8-1/4 KW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,820.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
10085 X 8-1/4 KW DRIVE COMPONENTS
Specifications
Bushing Size
10085
Bore Type
Finished Bore
Bore Diameter
8-1/4 in
Length Through Bore
8.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data