Motion
4040 X 95MM-KW  BUSHING

DODGE
4040 X 95MM-KW BUSHING

Taper Lock Bushing - 4040 Series, 95 mm Bore, 25 x 14 mm Keyway, Cast Iron Material
Mi Item #08525970
MFR #4040 X 95MM-KW BUSHING
Price$315.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4040 X 95MM-KW BUSHING

Taper Lock Bushing - 4040 Series, 95 mm Bore, 25 x 14 mm Keyway, Cast Iron Material
Mi Item #08525970
MFR #4040 X 95MM-KW BUSHING

Mfr description
4040 X 95MM-KW BUSHING DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.01/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Bushing Size
    4040
  • Keyway Size
    25 x 14 mm
  • Length Through Bore  
    4.0000 in
  • Weight
    13.5 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)