Specifications
Dimensions
- Coupling Outside Diameter22.2400 in
- Fluid Coupling Size Code19
Details
- Country of OriginUS
- Fill TypeDelay
- Mounting TypeGear Coupling
- SeriesCKCM
- UPC_NO782475319060
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)