Motion
3020 X 1-3/16-IK  BUSHING

DODGE
3020 X 1-3/16-IK BUSHING

Taper Lock Bushing - 3020 Series, 1-3/16 in Bore, 1/4 x 1/4 in Keyway, Sintered Steel Material
Mi Item #08525991
MFR #3020 X 1-3/16-IK BUSHING
Price$109.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3020 X 1-3/16-IK BUSHING

Taper Lock Bushing - 3020 Series, 1-3/16 in Bore, 1/4 x 1/4 in Keyway, Sintered Steel Material
Mi Item #08525991
MFR #3020 X 1-3/16-IK BUSHING

Mfr description
3020 X 1-3/16-IK BUSHING DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.86/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bushing Size
    3020
  • Keyway Size
    1/4 x 1/4 in
  • Length Through Bore  
    2.0000 in
  • Weight
    5.95 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)