Motion
SPEC 3525 X 2-5/8 KW

DODGE
SPEC 3525 X 2-5/8 KW

Taper Lock Bushing - 3525 Series, 2-5/8 in Bore, 5/8 x 5/8 in Keyway, Cast Iron Material
Mi Item #08525999
MFR #SPEC 3525 X 2-5/8 KW
Price$263.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SPEC 3525 X 2-5/8 KW

Taper Lock Bushing - 3525 Series, 2-5/8 in Bore, 5/8 x 5/8 in Keyway, Cast Iron Material
Mi Item #08525999
MFR #SPEC 3525 X 2-5/8 KW

Mfr description
3525 X 2-5/8-KW BUSHING DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.37/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/8 in
  • Bushing Size
    3525
  • Keyway Size
    5/8 x 5/8 in
  • Length Through Bore  
    2.5000 in
  • Weight
    11.1 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    119717
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)