Motion
3525 X 3-3/4-KW  BUSHING

DODGE
3525 X 3-3/4-KW BUSHING

Taper Lock Bushing - 3525 Series, 3-3/4 in Bore, 7/8 x 5/8 in Keyway, Cast Iron Material
Mi Item #08526008
MFR #3525 X 3-3/4-KW BUSHING
Price$658.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3525 X 3-3/4-KW BUSHING

Taper Lock Bushing - 3525 Series, 3-3/4 in Bore, 7/8 x 5/8 in Keyway, Cast Iron Material
Mi Item #08526008
MFR #3525 X 3-3/4-KW BUSHING

Mfr description
3525 X 3-3/4-KW BUSHING DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.43/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/4 in
  • Bushing Size
    3525
  • Keyway Size
    7/8 x 5/8 in
  • Length Through Bore  
    2.5000 in
  • Weight
    4.7 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)