Motion
4030 X 1-7/16-KW  BUSHING

DODGE
4030 X 1-7/16-KW BUSHING

Taper Lock Bushing - 4030 Series, 1-7/16 in Bore, 3/8 x 3/8 in Keyway, Cast Iron Material
MI ITEM #08526015
MFR #4030 X 1-7/16-KW BUSHING
Price$387.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4030 X 1-7/16-KW BUSHING

Taper Lock Bushing - 4030 Series, 1-7/16 in Bore, 3/8 x 3/8 in Keyway, Cast Iron Material
MI ITEM #08526015
MFR #4030 X 1-7/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$387.31/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Bushing Size
    4030
  • Keyway Size
    3/8 x 3/8 in
  • Length Through Bore  
    3.0000 in
  • Weight
    28.4 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
4030 X 1-7/16-KW BUSHING DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought