Motion
H-PLUS X 25MM-IK  BUSHING

DODGE
H-PLUS X 25MM-IK BUSHING

Split Taper Bushing - H Bushing, 25 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #08526049
MFR #H-PLUS X 25MM-IK BUSHING
Price$32.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H-PLUS X 25MM-IK BUSHING

Split Taper Bushing - H Bushing, 25 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #08526049
MFR #H-PLUS X 25MM-IK BUSHING

Mfr description
H-PLUS X 25MM-IK BUSHING DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.27/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5000 in
  • Keyway Size
    0.3150 x 0.2760 in, 8 x 7 mm
  • Length Through Bore  
    1.2500 in
  • Weight
    0.8 lbs, 0.363 kg

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    7.5 ft-lbs
  • Torque Capacity
    112.985 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)