Motion
INS-SXV-45M (RESALE)

DODGE
INS-SXV-45M (RESALE)

Ball Insert Bearing - 45 mm Bore Diam., Eccentric Collar Locking
MI ITEM #08526071
MFR #INS-SXV-45M (RESALE)
List Price$113.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SXV-45M (RESALE)

Ball Insert Bearing - 45 mm Bore Diam., Eccentric Collar Locking
MI ITEM #08526071
MFR #INS-SXV-45M (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.93/each for your price

Overview

Mfr description
INS-SXV-45M (RESALE) BRG 125650

Specifications

  • Bore Diameter
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    4906 lbf
  • Max Rpm
    3000 rpm
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    7891 lbf
  • Grease Type
    Unirex N2
  • Maximum Speed
    3000 rpm
  • Static Load Capacity
    4906 lbf
  • UPC_NO
    782475796595
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text