Motion
INS-F&B-ER-DL-102 (RESALE)

DODGE
INS-F&B-ER-DL-102 (RESALE)

Ball Insert Bearing - 1.1250 in Bore Diam., Clamp Collar Locking
MI ITEM #08526177
MFR #INS-F&B-ER-DL-102 (RESALE)
Price$230.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-F&B-ER-DL-102 (RESALE)

Ball Insert Bearing - 1.1250 in Bore Diam., Clamp Collar Locking
MI ITEM #08526177
MFR #INS-F&B-ER-DL-102 (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in

Details

  • Dynamic Load Capacity
    4377 lbf
  • Locking Device
    Clamp Collar
  • Max Rpm
    5500 rpm
  • Maximum Speed
    5500 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Single-Lip Contact
  • Static Load Capacity
    2538 lbf
  • Type Of Bearing
    Ball

Overview

Mfr description
INS-F&B-ER-DL-102 (RESALE) RENEWAL PARTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought