Motion
INS-F&B-ER-DL-207 (RESALE)

DODGE
INS-F&B-ER-DL-207 (RESALE)

Ball Insert Bearing - 2.4375 in Bore Diam., Clamp Collar Locking
MI ITEM #08526180
MFR #INS-F&B-ER-DL-207 (RESALE)
List Price$606.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-F&B-ER-DL-207 (RESALE)

Ball Insert Bearing - 2.4375 in Bore Diam., Clamp Collar Locking
MI ITEM #08526180
MFR #INS-F&B-ER-DL-207 (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$606.25/each for your price

Overview

Mfr description
INS-F&B-ER-DL-207 (RESALE) RENEWAL PARTS

Specifications

  • Bore Diameter
  • Locking Device
    Clamp Collar
  • Max Rpm
    3500 rpm
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    11797 lbf
  • Maximum Speed
    3500 rpm
  • Static Load Capacity
    8100 lbf
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text