Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.3300 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #08526196
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
List Price$3,112.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.3300 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #08526196
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,112.92/each for your price

Overview

Mfr description
13AZ05H56WP TIGEAR-2 E-Z KLEEN

Specifications

  • Center Distance
    1.3300 in
  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.360 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Right
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    50 : 1
  • Output
    1.280 hp
  • Sealing Type
    Two-Piece Harsh Duty
  • Bore Length
    4.7400 in
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text