Motion
13AZ05R56WP

DODGE
13AZ05R56WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.3300 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
Mi Item #08526199
MFR #13AZ05R56WP
Price$2,406.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13AZ05R56WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.3300 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
Mi Item #08526199
MFR #13AZ05R56WP

Mfr description
13AZ05R56WP TIGEAR-2 E-Z KLEEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,406.55/each

Specifications

Dimensions

  • Case Size
    13
  • Center Distance
    1.3300 in
  • Length
    3.2500 in, 82.55 mm
  • Manufacturer Reducer Size
    13
  • Maximum Output Torque
    231 in/lb;26.099 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60 : 1
  • Output Size
    0.6250 in
  • Overhung Load
    650 lbf;2891.344 N
  • Ratio
    5:1
  • Shaft Diameter
    Output 0.6250 in, 15.87 mm
  • Shaft Length
    Output 1.9000 in
  • Weight
    18 lbs, 8.165 kg
  • Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.3900 hp, Output 1.2800 hp
  • Horsepower Rating Normal Duty
    Input 1.3900 hp, Output 1.2800 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    13AZ05R56WP
  • Max Input Horsepower
    0.250 hp
  • Output
    1.280 hp
  • Output Bore Type
    Left
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2891.344 N, 650 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    13ZBASEWP
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2.6300 hp;1.961 kW
  • Torque Rating (in-lb)
    231 in-lbs;26.099 Nm
  • Vertical J Base Kit
    13ZJMOUNTWP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)