Motion
13A05L14

DODGE
13A05L14

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.33 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.6250 in Output Size, Left Hand Output, 140TC Frame
Mi Item #08526243
MFR #13A05L14
Price$1,604.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13A05L14

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.33 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.6250 in Output Size, Left Hand Output, 140TC Frame
Mi Item #08526243
MFR #13A05L14

Mfr description
13A05L14 TIGEAR-2 REDUCER GEAR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,604.36/each

Specifications

Dimensions

  • Case Size
    13
  • Center Distance
    1.33 in
  • Length
    3.2500 in, 82.55 mm
  • Manufacturer Reducer Size
    13
  • Maximum Output Torque
    231 in/lb;26.099 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    15 : 1
  • Output Size
    0.6250 in
  • Overhung Load
    650 lbf
  • Ratio
    5:1
  • Shaft Diameter
    Output 0.625 in
  • Shaft Length
    Output 1.9 in
  • Weight
    18 lbs
  • Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.3900 hp, Output 1.2800 hp
  • Horsepower Rating Normal Duty
    Output 1.22 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    13A05L14
  • Max Input Horsepower
    0.890 hp
  • Output
    Solid
  • Output Bore Type
    Left,Right
  • Output Direction
    Left Hand
  • Output Shaft
    Left (Solid A)
  • Output Type
    Solid
  • Overhung Load Capacity
    2891.344 N, 650 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    13BASE
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.94 horsepower
  • Torque Rating (in-lb)
    Output 219 inch pound (pound inch)
  • UPC_NO
    782476067397
  • Vertical J Base Kit
    13JMOUNT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)