Motion
13A05R56WP

DODGE
13A05R56WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.33 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #08526250
MFR #13A05R56WP
List Price$1,752.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13A05R56WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.33 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #08526250
MFR #13A05R56WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,752.65/each for your price

Overview

Mfr description
13A05R56WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    1.33 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.710 hp
  • Horsepower Rating Normal Duty
    Output 1.22 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    231 in/lb;26.099 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2891.344 N, 650 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    13ZBASEWP
  • Length
    3.2500 in, 82.55 mm
  • Vertical J Base Kit
    13ZJMOUNTWP
  • Manufacturer Reducer Size
    13
  • Manufacturer Catalog Number
    13A05R56WP
  • UPC_NO
    782476199012
  • Weight
    18 lbs, 8.165 kg
  • Horsepower
    Input 1.3900 hp, Output 1.2800 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    20 : 1
  • Output
    Solid
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 0.625 in
  • Shaft Length
    Output 1.9 in
  • Torque Rating (in-lb)
    Output 219 inch pound (pound inch)
  • Thermal Horsepower Rating
    2.94 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    650 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    13
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Width
    2.0000 in, 50.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text