Motion
13S40HWP

DODGE
13S40HWP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.33 in Center Distance, Separate Input, 0.5000 in Input Size, Hollow Output, Right Hand Output
Mi Item #08526429
MFR #13S40HWP
Price$1,991.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
13S40HWP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.33 in Center Distance, Separate Input, 0.5000 in Input Size, Hollow Output, Right Hand Output
Mi Item #08526429
MFR #13S40HWP

Mfr description
13S40HWP TIGEAR-2 REDUCER W/ WHITE PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,991.72/each

Specifications

Dimensions

  • Bore Diameter
    Output 0.75 in
  • Bore Length
    4.74 inch
  • Case Size
    13
  • Center Distance
    1.33 in
  • Input Size
    0.5000 in
  • Length
    3.2500 in, 82.55 mm
  • Manufacturer Reducer Size
    13
  • Maximum Output Torque
    396 in/lb;44.742 nm
  • Nominal Ratio
    25 : 1
  • Overhung Load
    650 lbf
  • Ratio
    40:1
  • Shaft Diameter
    Input 0.5 in
  • Shaft Length
    Input 1.22 in
  • Weight
    17 lbs, 7.711 kg
  • Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 0.4000 hp, Output 0.2800 hp
  • Horsepower Rating Normal Duty
    Output 0.22 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    13S40HWP
  • Max Input Horsepower
    0.800 hp
  • Output
    Hollow
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    2891.344 N, 650 lbf
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Separate Input;Hollow Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    0.7 horsepower
  • Torque Rating (in-lb)
    Output 319 inch pound (pound inch)
  • UPC_NO
    782476200930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)