Motion
NSTU-SXV-112

DODGE
NSTU-SXV-112

Narrow Slot Take-Up Ball Bearing Unit - Side Mount, 1-3/4 in Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #08526450
MFR #NSTU-SXV-112
Price$226.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SXV-112

Narrow Slot Take-Up Ball Bearing Unit - Side Mount, 1-3/4 in Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #08526450
MFR #NSTU-SXV-112

Mfr description
NSTU-SXV-112 BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.63/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Bore Length
    1.6900 in
  • Length Through Bore
    1.6900 in
  • Shaft Diameter
    1.7500 in
  • Take Up Frame Size
    NS-400
  • Weight
    4.97 lbs

Details

  • Bearing Series
    209 Series
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow Slot Take-up
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    130341
  • Maximum Speed
    3000 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Seal Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    4906 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)