Motion
12     SLV RTL NON-EXPANSION PB

DODGE
12 SLV RTL NON-EXPANSION PB

Pillow Block Hydrodynamic Bearing - Pillow Block, 12.0000 in Bore, Cast Iron
MI ITEM #08526497
MFR #12 SLV RTL NON-EXPANSION PB
Price$189,215.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12 SLV RTL NON-EXPANSION PB

Pillow Block Hydrodynamic Bearing - Pillow Block, 12.0000 in Bore, Cast Iron
MI ITEM #08526497
MFR #12 SLV RTL NON-EXPANSION PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189,215.17/each

Specifications

Dimensions

  • Bore Diameter  
    12.0000 in
  • Bore Inside Diameter
    12.0000 in
  • Inside Diameter
    12.0000 in
  • Shaft Diameter
    12.0000 in
  • Weight
    3670 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483308065
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Manufacturer Catalog Number
    132372
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Sleeve
  • Series
    Sleevoil RTL
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic

Overview

Mfr description
12 SLV RTL NON-EXPANSION PB BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought