Motion
10 WC SLV SPLIT THRUST COLLAR

DODGE
10 WC SLV SPLIT THRUST COLLAR

Split Thrust Collar - 10.0000 in Bore, Cast Iron, R Series
Mi Item #08526501
MFR #10 WC SLV SPLIT THRUST COLLAR
Price$4,327.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10 WC SLV SPLIT THRUST COLLAR

Split Thrust Collar - 10.0000 in Bore, Cast Iron, R Series
Mi Item #08526501
MFR #10 WC SLV SPLIT THRUST COLLAR

Mfr description
10 WC SLV SPLIT THRUST COLLAR BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,327.43/each

Specifications

Dimensions

  • Bore Diameter
    10.0000 in

Details

  • Manufacturer Catalog Number
    133304
  • Material
    Cast Iron
  • Product Type
    Split Thrust Collars
  • Series
    R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)