Motion
12 STL PLAIN NON-EXP PIL BLK

DODGE
12 STL PLAIN NON-EXP PIL BLK

Pillow Block Hydrodynamic Bearing - 4-Bolt Pillow Block, 12.0000 in Bore, Cast Iron
Mi Item #08526513
MFR #12 STL PLAIN NON-EXP PIL BLK
Price$221,811.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12 STL PLAIN NON-EXP PIL BLK

Pillow Block Hydrodynamic Bearing - 4-Bolt Pillow Block, 12.0000 in Bore, Cast Iron
Mi Item #08526513
MFR #12 STL PLAIN NON-EXP PIL BLK

Mfr description
12 STL PLAIN NON-EXP PIL BLK BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221,811.66/each

Specifications

Dimensions

  • Bore Diameter  
    12.0000 in
  • Bore Inside Diameter
    12.0000 in
  • Inside Diameter
    12.0000 in
  • Shaft Diameter
    12.0000 in
  • Weight
    2136 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Manufacturer Catalog Number
    134231
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Plain
  • Self Aligning
    Yes
  • Series
    R
  • Type
    4-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)