Motion
NSTU-SCEZ-30M-SHCR

DODGE
NSTU-SCEZ-30M-SHCR

Take-up Ball Bearing Unit - 30 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #08526545
MFR #NSTU-SCEZ-30M-SHCR
Price$403.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SCEZ-30M-SHCR

Take-up Ball Bearing Unit - 30 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #08526545
MFR #NSTU-SCEZ-30M-SHCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$403.27/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bore Length
    1.52 in
  • Inner Ring Width
    1.5200 in, 38.60 mm
  • Length Through Bore
    1.5200 in, 38.60 mm
  • Shaft Diameter
    30 mm
  • Size Code
    206
  • Take Up Frame Size
    NS-308
  • Weight
    2.2 lbs, 1 kg

Details

  • Bearing Material
    Plated Steel
  • Bearing Series
    206 Series
  • Bore Type
    Round
  • Compatible Frame Number
    NS-308
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Plated Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    136976
  • Material
    Stainless Steel
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    86428.946 N, 19430 lbf
  • Radial Static Load Capacity
    50220.422 N, 11290 lbf
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    206
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    782476482107

Overview

Mfr description
NSTU-SCEZ-30M-SHCR BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought