Motion
SCHB-SC-110 MOD

DODGE
SCHB-SC-110 MOD

SCHB-SC-110 MOD
MI ITEM #08526589
MFR #SCHB-SC-110 MOD
Price$485.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-SC-110 MOD

SCHB-SC-110 MOD
MI ITEM #08526589
MFR #SCHB-SC-110 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$485.48/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Bore Length
    1.9400 in
  • Shaft Diameter
    1.6250 in

Details

  • Bearing Series
    208 Series
  • Dynamic Load Capacity
    7332 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Housing Material
    Stainless Steel
  • Housing Type
    Screw Conveyor Hanger
  • Locking Device
    Set Screw
  • Maximum Speed
    3500 rpm
  • Radial Dynamic Load Capacity
    7332 lbf
  • Radial Static Load Capacity
    4475 lbf
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball

Overview

Mfr description
SCHB-SC-110 MOD BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought