Motion
FB-S2-107RE

DODGE
FB-S2-107RE

Three-Bolt Bracket Style Roller Bearing Unit - 1-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #08526609
MFR #FB-S2-107RE
Price$742.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-S2-107RE

Three-Bolt Bracket Style Roller Bearing Unit - 1-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #08526609
MFR #FB-S2-107RE

Mfr description
FB-S2-107RE BEARINGS
  • Available with TRIDENT and labyrinth seal options for long-lasting performance and application versatility
  • Expansion capability up to 3/8” and convertible in the field both ways between non-expansion and expansion
  • Manufactured using high-quality, consistent, and repeatable processes at our ISO 9001 certified facility in Marion, NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.78/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    2.53 in
  • Housing Dimensions
    S-2000
  • Weight
    4.87 lbs

Details

  • Bearing Type
    S-2000 Piloted Flange
  • Country of Origin
    US
  • Description
    FB-S2-107RE BEARINGS
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Housing Type
    3-Bolt Bracket
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The FB-S2-107RE is a spherical roller expansion bearing unit, 3-bolt bracket flange type with a 1-7/16 in bore diameter, floating bearing. It features a cast iron housing with a 3-bolt bracket flange mounting, set screw locking device, and Trident triple-lip contact seal in the FB-S2 series. The unit weighs 4.870 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    139089
  • Material
    139089
  • Max Rpm
    2900 rpm
  • Maximum Speed
    2900 rpm
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    FB-S2
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    21000 lbf
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782477205514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)