Motion
F4B-SCAH-111-HT

DODGE
F4B-SCAH-111-HT

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Steel Housing Material, Expansion Bearing (Floating), Standard Duty, Triple-Lip Contact Seal Seal
Mi Item #08526641
MFR #F4B-SCAH-111-HT
Price$686.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SCAH-111-HT

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange, Set Screw Locking, Steel Housing Material, Expansion Bearing (Floating), Standard Duty, Triple-Lip Contact Seal Seal
Mi Item #08526641
MFR #F4B-SCAH-111-HT

Mfr description
SFC-IP-212RE MOD BEARINGS
  • Two types: normal duty SC, medium duty SCM.
  • DualGuard seal – comprised of single lip seal and rubberized flinger – standard on all SC/SCM bearings. Labyrinth seals option.
  • Interchange mounting dimensions with most competitive products.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.62/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in

Details

  • Bearing Type
    Set Screw Ball Bearing
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4906 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Dupont Krytox GPL 206
  • Housing Material
    Steel
  • Housing Type
    4-Bolt
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Maximum Speed
    3000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Static Load Capacity
    7891 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782477158513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)