Motion
P4B520-ISAF-308LE

DODGE
P4B520-ISAF-308LE

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #08526655
MFR #P4B520-ISAF-308LE
Your Price$2,357.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B520-ISAF-308LE

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #08526655
MFR #P4B520-ISAF-308LE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,357.76/each(List $2,947.21)

Overview

Mfr description
P4B520-ISAF-308LE BEARINGS

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    11.6300 to 13.1300 in
  • Base To Bore Centerline
    4.5000 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.16 in
  • Dynamic Load Capacity
    65500 lbf
  • Static Load Capacity
    81500 lbf
  • Maximum Speed
    2600 rpm
  • UPC_NO
    782477170423
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-350
  • Material
    139219
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text