Motion
WSTU-IP-080ML

DODGE
WSTU-IP-080ML

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 80 mm Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #08526657
MFR #WSTU-IP-080ML
Price$3,053.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-080ML

Take-up Ball Bearing Unit - Side Mount, Spherical Roller, 80 mm Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #08526657
MFR #WSTU-IP-080ML

Mfr description
WSTU-IP-080ML BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,053.28/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Bore Length
    4.1600 in, 105.70 mm
  • Housing Dimensions
    S-2000
  • Inner Ring Width
    4.1600 in, 105.70 mm
  • Length Through Bore
    4.1600 in, 105.70 mm
  • Shaft Diameter
    3.1500 in, 80 mm
  • Size Code
    080
  • Weight
    31 lbs, 14.06 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Bore Type
    Tapered
  • Country of Origin
    US
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    291358.516 N, 65500 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    139227
  • Material
    139227
  • Max Rpm
    2600 rpm
  • Maximum Speed
    2600 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    291358.516 N, 65500 lbf
  • Radial Static Load Capacity
    362530.062 N, 81500 lbf
  • Sealing Type
    Labyrinth
  • Series
    S-2000
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    362530.06 N, 81500 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782477170447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)