Motion
SCHB-SCED-207 MOD

DODGE
SCHB-SCED-207 MOD

SCHB-SCED-207 MOD
MI ITEM #08526721
MFR #SCHB-SCED-207 MOD
List Price$704.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-SCED-207 MOD

SCHB-SCED-207 MOD
MI ITEM #08526721
MFR #SCHB-SCED-207 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$704.32/each for your price

Overview

Mfr description
SCHB-SCED-207 MOD BEARINGS

Specifications

  • Bore Diameter
  • Housing Material
    Nickel Plated
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    11791 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple-Lip Contact
  • Type Of Bearing
    Ball
  • Bore Length
    2.3100 in
  • Dynamic Load Capacity
    11791 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    None
  • Housing Construction
    Solid
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Maximum Speed
    2000 rpm
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    8100 lbf
  • Bearing Series
    212 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Manufacturer Upc Number
    782477202087
  • UPC_NO
    782477202087
  • Shaft Diameter
    2.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text